STAHLWILLE 03020027 1/2 INCH DRIVE X 27MM DEEP SOCKET BI-HEX
51 series sockets
See technical informationSee documentsReferences
Stahlwille:03020027
Rubix:2018615
EAN:4018754005697



Documents
Product details : STAHLWILLE 03020027 1/2 INCH DRIVE X 27MM DEEP SOCKET BI-HEX
51 10mm Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x37x84 mm |
|---|---|
| Logistic Weight | 294 g |
| Square drive adapter | 1/2 '' |
| Diameter | 36.2 mm |
| Length | 83 mm |
| Finishing | chromed |
| Weight | 280 g |
Show UNSPSC/ECL@SS
£ 29.35 excl. VAT
/ Each
£ 35.22 incl. VAT
- Usually arrives within 14 working days
