STAHLWILLE 03420036 1/2 INCH DRIVE X 5/8 DEEP SOCKET BI-HEX
51a series sockets
See technical informationSee documentsReferences
Stahlwille:03420036
Rubix:4527230
EAN:4018754008049



Documents
Product details : STAHLWILLE 03420036 1/2 INCH DRIVE X 5/8 DEEP SOCKET BI-HEX
51a 5/8 Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x83 mm |
|---|---|
| Logistic Weight | 145 g |
| Square drive adapter | 1/2 '' |
| Diameter | 23.7 mm |
| Length | 83 mm |
| Finishing | chromed |
| Weight | 135 g |
Show UNSPSC/ECL@SS
£ 28.39 excl. VAT
/ Each
£ 34.07 incl. VAT
- Usually arrives within 14 working days
