STAHLWILLE 03420062 1/2 INCH DRIVE X 1.7/16 DEEP SOCKET BI-HEX
51a series sockets
See technical informationSee documentsReferences
Stahlwille:03420062
Rubix:4527243
EAN:4018754127177



Documents
Product details : STAHLWILLE 03420062 1/2 INCH DRIVE X 1.7/16 DEEP SOCKET BI-HEX
51a 1.7/16 Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x50x83 mm |
|---|---|
| Logistic Weight | 635 g |
| Square drive adapter | 1/2 '' |
| Diameter | 49.4 mm |
| Length | 83 mm |
| Finishing | chromed |
| Weight | 635 g |
Show UNSPSC/ECL@SS
£ 42.88 excl. VAT
/ Each
£ 51.46 incl. VAT
- Usually arrives within 14 working days
