FACOM 41MM SLOGGING WRENCH 51BS.41
51BS - Safety impact wrenches in millimeters
See technical informationReferences
Facom:51BS.41
Rubix:155A8146
EAN:3662424013720

Product details : FACOM 41MM SLOGGING WRENCH 51BS.41
51BS - Metric safety impact wrenches
- Patented locking system that keeps the wrench on the nut.
- No need to hold the key whilst hitting = no risk of injury, maximum security.
- Innovative and easy to use release lever.
- Hanging hole for working at height.
- Dimensions in mm from 24 to 80 mm.
- Finish: black phosphate.
- Patented locking system that keeps the wrench on the nut.
- No need to hold the key whilst hitting = no risk of injury, maximum security.
- Innovative and easy to use release lever.
- Hanging hole for working at height.
- Dimensions in mm from 24 to 80 mm.
- Finish: black phosphate.
Technical specifications
Attributes
| Logistic Weight | 1097 g |
|---|---|
| Packaged dimensions (D x W x H) | 235x75x70 mm |
| Package weight | 1096 g |
| Opening | 41 |
| Length | 231 mm |
| Type | box wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 142.03 excl. VAT
/ Each
£ 170.44 incl. VAT
- Delivery usually within ( 14 ) days
