References
Gedore:400 10x12
Rubix:118A4267
Manufacturer :6051070
EAN:4010886605103

Product details : GEDORE 10X12 FLARE SPANNER 400
Flare nut spanner open hexagon 10x12 mm Acc. to DIN 3118 Ring 15° offset from shaft Hexagon gap 30° offset, UD-section at 15° offset Sizes 8x10 to 12x14 mm with hexagon For applications involving hydraulic/brake lines GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 73 g |
|---|---|
| Opening | 10x12 |
| Length | 152 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 22.45 excl. VAT
/ Each
£ 26.94 incl. VAT
- Delivery usually within ( 8 ) days
