ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 8MM 865399
Tube wrench 6x6
See technical informationSee documentsReferences
Superseded Ref:827901
Roebuck:865399
Rubix:209A7705
EAN:3660338197420

Documents
Product details : ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 8MM 865399
Matt Chromed Steel..
Hexagonal on the right side and hexagonal on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Hexagonal on the right side and hexagonal on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Technical specifications
Attributes
| Opening | 8 |
|---|---|
| Length | 119 mm |
| Type | pipe wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 7.96 excl. VAT
/ Each
£ 9.55 incl. VAT
- In stock: Next day delivery
