References
Stanley:STHT13156-0
Rubix:274A4287
EAN:3253560131562

Product details : STANLEY STHT13156-0 ST METAL ADJ. WR 12/300MM
Strengths
•15 ° jaws for a better approach
Adjusting wheel Notched
Wide handle for more comfort with hooking hole
Laser-etched inch and cm marking for precise adjustment
Adjusting wheel Notched
Wide handle for more comfort with hooking hole
Laser-etched inch and cm marking for precise adjustment
Technical specifications
Attributes
| Opening | 15 |
|---|---|
| Length | 300 mm |
| Type | adjustable wrench |
| Finishing | steel/chrome |
Show UNSPSC/ECL@SS
£ 15.70 excl. VAT
/ Each
£ 18.84 incl. VAT
- Delivery usually within ( 7 ) days