FACOM 467.16SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 16MM


Metric Ratchet Combination Wrenches - SLS

References
facom:467.16SLS
rubix:2588664
ean:3662424027925
brand logo
brand logo
Technical specifications
Opening16
Length208 mm
See all Specifications

Product details : FACOM 467.16SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 16MM


Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
The crimped “sliding” cable solution, selected and tested by FACOM, maintains user ergonomics (8 - 30 mm wrenches).
Standard ratchet combination wrenches: for all current applications.
Compact ratchet mechanism and reversible by lever.
Increment 5° (6° for dimensions 8 and 9 mm).
Ring head angled at 15°.
Open end head angled at 15°.
Metric sizes: 8 to 32 mm.
Presentation: satin chrome finish.
NF ISO 1711-1, NF ISO 691, ISO 1711-1, ISO 691, DIN ISO 1711-1, DIN ISO 691, ASME B107.100

Technical specifications


Attributes
Packaged dimensions (D x W x H)210x35x15 mm
Package weight169 g
Opening16
Length208 mm
Weight165 g
FinishingSatin/Chrome
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 86.59 excl. VAT
/ Each
£ 103.91 incl. VAT
  • Usually arrives within 14 working days