References
Gedore:6 27x32
Rubix:272A2875
Manufacturer :6068040
EAN:4010886606803

Product details : GEDORE 6068040 DOUBLE OPEN ENDED SPANNER 27X32 MM
Double open-end spannerDesign: DIN 3110, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, jaw angled 15°, with flat heads and non-slip, oval shaft.
Double open ended spanner 27x32 mm Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102 Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 487 g |
|---|---|
| Opening | 27x32 |
| Length | 302 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 14.84 excl. VAT
/ Each
£ 17.81 incl. VAT
- Delivery usually within ( 8 ) days
