GEDORE 1.1/8AF1/2DRIMPSKT K 19 1.1/8AF
Impact wrench 1/2 socket wrench "6-side K 19
See technical informationReferences
Gedore:K 19 1.1/8AF
Rubix:114A8147
Manufacturer :6164510
EAN:4010886616451

Product details : GEDORE 1.1/8AF1/2DRIMPSKT K 19 1.1/8AF
Impact socket 1/2" hex 1.1/8" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 38 mm |
| Length | 40 mm |
| Square | 12.5 mm |
| Diameter (inch) | 1.1/8 '' |
| Finishing | gunmetal |
| Weight | 180 g |
Show UNSPSC/ECL@SS
£ 18.80 excl. VAT
/ Each
£ 22.56 incl. VAT
- Delivery usually within ( 22 ) days
