STAHLWILLE 03040019 1/2 INCH DRIVE X 19MM HEX UNIFLEX SOCKET
53 series UNIFLEX sockets
See technical informationReferences
Stahlwille:03040019
Rubix:2018623
EAN:4018754006229



Product details : STAHLWILLE 03040019 1/2 INCH DRIVE X 19MM HEX UNIFLEX SOCKET
53 19mm Socket, UNIFLEX
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x71 mm |
|---|---|
| Logistic Weight | 148 g |
| Square drive adapter | '1/2' '' |
| Model | seria 53 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 48.73 excl. VAT
/ Each
£ 58.48 incl. VAT
- Usually arrives within 14 working days
