Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
STAHLWILLE 02040017 3/8 D 17MM UNI. SKT
STAHLWILLE 02040017 3/8 D 17MM UNI. SKT
Socket
References
stahlwille:
02040017
rubix:
88272731
ean:
4018754002535
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02040017 3/8 D 17MM UNI. SKT
Technical specifications
Attributes
Model
47
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.71
excl. VAT
/
Each
£
56.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BRITOOL EXPERT 3/4 UNIVERSAL JOINT E113822
STAHLWILLE 01542020 1/4DR X NO10 UNIFLEX SPLINE SOCKET 402ASP10=5/16
FACOM R.7/32F 1/4SD 12PNT HINGE SKT 7/32A/F
12MM X 3/8 HINGED SKT
STAHLWILLE 01140008 1/4 INCH DRIVE X 8MM UNIFLEX BI-HEX SOCKET
STAHLWILLE UNIFLEX TORX SOCKET 3/8SD E10 02070010
ROEBUCK U12 UNI JOINT 3/4 INCH DRIVE
ROEBUCK UNIVERSAL SQUARE DRIVE ADAPTER '' 1/4 865365
STAHLWILLE 03040018 1/2 INCH DRIVE X 18MM HEX UNIFLEX SOCKET
STAHLWILLE 01140006 1/4 INCH DRIVE X 6MM UNIFLEX BI-HEX SOCKET
14MM X 3/8 HINGED SKT
FACOM R.3/8F 1/4SD 12 PNT HINGE SKT 3/8A/F
FACOM R.11/32F 1/4SD 12PNT HING SKT 11/32A/F
ROEBUCK 1/4DRV UNIVERSAL JOINT ABH1UJ 10
BRITOOL EXPERT UNIVERSAL JOINT 3/8 INCH