STAHLWILLE 02200023 3/8 INCH DRIVE X 23MM CROW FOOT SPANNER
540 series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02200023
Rubix:2018521
EAN:4018754141074



Documents
Product details : STAHLWILLE 02200023 3/8 INCH DRIVE X 23MM CROW FOOT SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x45x55 mm |
|---|---|
| Logistic Weight | 63 g |
| Opening | 23 |
| Length | 44.5 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 57.35 excl. VAT
/ Each
£ 68.82 incl. VAT
- Usually arrives within 14 working days
