Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK WRENCH SOCKET 6X12 OPENING 24MM 865315
ROEBUCK WRENCH SOCKET 6X12 OPENING 24MM 865315
Tube wrench 6x12
References
roebuck:
865315
rubix:
209A7754
ean:
3660338018510
Technical specifications
Opening
24
Length
237
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK WRENCH SOCKET 6X12 OPENING 24MM 865315
Made of uniform matt chrome-plated steel. Hexagonal on the right side and twelve-facetted on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Technical specifications
Attributes
Opening
24
Length
237
mm
Finishing
Chromed
Number of sides
6
Type
Pipe wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.37
excl. VAT
/
Each
£
17.24
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Check our products from related categories
BAHCO 6Z-9/16-5/8 OPEN END WRENCH
BRITOOL EXPERT COMBINATION WRENCH 20MM
BAHCO 6M-13-16 OPEN END WRENCH
GEDORE 1B-1/2AF 1B SERIES COMBINATION SPANNER 1/2 INCH A/F
BAHCO ADJUST 3-90 PACK 9070 9071 9072
BRITOOL EXPERT GEARWRENCH WRENCH 6MM
GEDORE 1B-28 1B COMBINATION SPANNER 28MM
ROEBUCK SLOGGING RING SPANNER 2.15/16 A/F
FACOM 12 POINT METRIC COMBINATION WRENCH 21MM - SAFETY LOCK SYSTEM
FACOM 64.1/2X9/16 64 RATCHETING RING SPANNER 1/2 X 9/16 INCH
BRITOOL EXPERT OPEN ENDED WRENCH 24 X 27MM
BAHCO 1RZ-9/16 RATCHET COMBI SPANNER
FACOM 44.6X7SLS METRIC OPEN END WRENCH 6 X 7MM - SAFETY LOCK SYSTEM
GEDORE RED R09100100 10MM COMBINATION SPANNER
FACOM TEE SOCKET WR 97.18X19