STAHLWILLE 40081212 COMBINATION SPANNER 12MM
13 Series Combination Spanners, OPEN-BOX
See technical informationSee documentsReferences
Stahlwille:40081212
Rubix:2018252
EAN:4018754018772



Documents
Product details : STAHLWILLE 40081212 COMBINATION SPANNER 12MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x28x142 mm |
|---|---|
| Logistic Weight | 46 g |
| Opening | 12x12 |
| Length | 140 mm |
| Type | combination wrench |
| Finishing | chromed |
| Diameter | 17.8 mm |
Show UNSPSC/ECL@SS
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
- Usually arrives within 14 working days
