55.AVSE - Insulated double offset polygonal wrench 1,000 volts VSE series
Opening | 21 |
---|---|
Length | 245 mm |
Logistic Weight | 310 g |
---|---|
Packaged dimensions (D x W x H) | 254x40x40 mm |
Package weight | 310 g |
Opening | 21 |
Length | 245 mm |
Weight | 300 g |
Finishing | Insulated |
Type | Box Wrench |
Usually arrives within 14 working days