STAHLWILLE 1/2DR X 2.1/4 IN AF HD CROW-FOOT-3501076
540a HD Crowfoot wrench heavy-duty
See technical informationSee documentsReferences
Stahlwille:03501076
Rubix:4527184
EAN:4018754198214



Documents
Product details : STAHLWILLE 1/2DR X 2.1/4 IN AF HD CROW-FOOT-3501076
for particularly high loads, e.g. screwing into
stainless steel. Full use of the wrench fork in combination
with a standard ratchet.
Warning! Modification of the torque wrench adjustment values, chrome-plated. Supplied without ratchet.
new references for CFM 56 LEAP engines
stainless steel. Full use of the wrench fork in combination
with a standard ratchet.
Warning! Modification of the torque wrench adjustment values, chrome-plated. Supplied without ratchet.
new references for CFM 56 LEAP engines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x99x95 mm |
|---|---|
| Logistic Weight | 568 g |
| Length | 92 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 187.65 excl. VAT
/ Each
£ 225.18 incl. VAT
- Usually arrives within 14 working days
