BAHCO 6M-13-15 OPEN END WRENCH

Open-end spanners double sided 6M

See technical information

References

Bahco:6M-13-15
Rubix:042151
EAN:7314151832162
brand logo

Technical specifications

Opening13x15
Length183 mm
Typeflat wrench
See all Specifications

Product details : BAHCO 6M-13-15 OPEN END WRENCH


Patented U-shaped design
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint
Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318
SB: retail pack on a plastic info card

Strengths

Metric Double Open End Wrenches with Chrome Finish

Technical specifications


Attributes
Logistic Weight95 g
Opening13x15
Length183 mm
Typeflat wrench
Finishingchromed
£ 8.07 excl. VAT
/ Each
£ 9.68 incl. VAT
  • Delivery usually within ( 14 ) days