Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK FLAT RING SLOGGING SPANNER 55MM
ROEBUCK FLAT RING SLOGGING SPANNER 55MM
Polygonal wrench for impact
References
roebuck:
3965253
rubix:
247140
ean:
3660338394317
Technical specifications
Opening
55
Length
270
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK FLAT RING SLOGGING SPANNER 55MM
High quality chrome vanadium steel.
Very high impact resistance.
Technical specifications
Attributes
Opening
55
Length
270
mm
Finishing
Chromed
Number of sides
12
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.34
excl. VAT
/
Each
£
53.21
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
ROEBUCK SSM115RING SLOGGING RING SPANNER 115MM
BAHCO 11M-27 LONG COMBINATION WRENCH 27MM
STAHLWILLE 41071719 17 X 19MM DOUBLE END RING 10 DEG OFF SET
BOSCH ANGLE GRINDER PIN SPANNER 1607950043
STAHLWILLE 02490040 3/8 INCH DRIVE X 3/4 AF CROW-RING
FACOM T SKT WREN WITH 99C.16
ROEBUCK OPEN-ENDED A/F SPANNER 13/16IN X 7/8
STAHLWILLE 02200032 3/8 INCH DRIVE X 32MM CROW FOOT SPANNER
BAHCO 2M-36-41 RING WRENCH
ROEBUCK DOUBLE OPEN ENDED SPANNER 10 X 13MM
BRITOOL EXPERT ADJUSTABLE WRENCH 300MM
KNIPEX 980009 OPEN JAW WRENCHES
GEDORE RINGSLOGSPANNER115MM 306 115
BAHCO 894M-13 OPEN END WRENCH
FACOM 98B.8 TEE SOCKET WRENCH 8MM