References
Gedore:894 80
Rubix:9881875
Manufacturer :6577860
EAN:4010886657782

Product details : GEDORE 894 80 SINGLE OPEN ENDED SPANNER 80MM
Design according to DIN 894, ISO 3318. jaw angle = 15°. GEDORE vanadium steel 31CrV3. Manganese-phosphated up to 38 mm, steel gray from 41 mm. From 10 mm to 135 mm with suspension hole. * not standardized
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 2905 g |
|---|---|
| Opening | 80 |
| Length | 645 mm |
| Type | flat wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 117.40 excl. VAT
/ Each
£ 140.88 incl. VAT
- Delivery usually within ( 8 ) days
