BAHCO 4020L-M-3.2 LILLIPUT COMBINATION WRENCH 3.2MM


Combination spanners Liliput metric 4020L

References
bahco:4020L-M-3.2
rubix:80246415
ean:7314151405038
brand logo
brand logo
Technical specifications
Opening3,2
Length70 mm
See all Specifications

Product details : BAHCO 4020L-M-3.2 LILLIPUT COMBINATION WRENCH 3.2MM


Liliput combination spanners, metric. Material: high alloy quality steel. Jaw angle 22.5 degrees with a flatter head for improved accessibility. Ring side with hexagonal, 15 curved. For working on radio's, in telecommunications, electronics engineering, precision mechanics, carburettors, etc. Chrome, satin polished. Chrome plated Micro Matt finishing provides a high quality surface.

Technical specifications


Attributes
Logistic Weight6 g
Opening3,2
Length70 mm
FinishingChromed
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 19.01 excl. VAT
/ Each
£ 22.81 incl. VAT
  • Usually arrives within 14 working days