FACOM RING WRENCH 54A.24
54A - Polygon keys contrecoudées "big effort" metrics
See technical informationReferences
Facom:54A.24
Rubix:1234096
EAN:3148511106006



Product details : FACOM RING WRENCH 54A.24
54A - Polygon keys contrecoudées "big effort" metrics
- Polygon offset wide-claw wrenches : for powerful clamping, thanks to the high resistance of the polygon head and the long adjustable handle (to be ordered separately).
- Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- Handle to use: 54.M.1B for 24 and 30 mm; 54.M.2B for 32 to 41 mm; 54.M3B for 46 to 55 mm; 54.M4B for 60 to 70 mm.
- Metric dimensions: from 24 to 70 mm.
- Finish: Satin chrome-plated.
- Polygon offset wide-claw wrenches : for powerful clamping, thanks to the high resistance of the polygon head and the long adjustable handle (to be ordered separately).
- Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- Handle to use: 54.M.1B for 24 and 30 mm; 54.M.2B for 32 to 41 mm; 54.M3B for 46 to 55 mm; 54.M4B for 60 to 70 mm.
- Metric dimensions: from 24 to 70 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 405 g |
|---|---|
| Packaged dimensions (D x W x H) | 185x45x40 mm |
| Package weight | 459 g |
| Opening | 24 |
| Length | 180 mm |
| Type | box wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 42.51 excl. VAT
/ Each
£ 51.01 incl. VAT
- Delivery usually within ( 14 ) days
