51BS - Safety impact wrenches in millimeters
Opening | 46 |
---|---|
Length | 240 mm |
Logistic Weight | 1389 g |
---|---|
Packaged dimensions (D x W x H) | 250x75x70 mm |
Package weight | 1389 g |
Opening | 46 |
Length | 240 mm |
Weight | 1268 g |
Finishing | phosphate |
Type | box wrench |
Usually arrives within 14 working days