EXPERT 7 PC RATCHET WRENCH + ADJUSTABLE MODULE
Metric ratchet combination spanner set and adjustable spanner
See technical informationReferences
Expert:E111100
Rubix:2015043
EAN:3258951111000

Product details : EXPERT 7 PC RATCHET WRENCH + ADJUSTABLE MODULE
Forged in chrome vanadium steel and finished in a high chrome, these spanners feature a 12point OGV® ring at 15° and an open end angled at 15° from the handle axis and 5° increment.
Technical specifications
Attributes
| Opening | 8 |
|---|---|
| Length | 250 mm |
| Type | adjustable wrench |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 123.04 excl. VAT
/ Each
£ 147.65 incl. VAT
- Delivery usually within ( 14 ) days