GEDORE 4 13X17 NO4 FLAT RING SPANNER 13X17MM


Ring spanner open 4

References
gedore:4 13x17
rubix:80056591
manufacturer :6054330
ean:4010886605431
brand logo
brand logo
Technical specifications
Opening13x17
Length167 mm
See all Specifications

Product details : GEDORE 4 13X17 NO4 FLAT RING SPANNER 13X17MM


Double-end ring spanner, straight Design:DIN 837, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, thin-walled with UnitDrive Profile, polished.
Flat ring spanner 13x17 mm Acc. to DIN 837 Form B, ISO 3318, ISO 1085 Flat pattern Thin walled rings UD-profile GEDORE vanadium steel 31CrV3, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight74 g
Opening13x17
Length167 mm
Weight74 g
FinishingChromed
TypeBox Wrench
CompositionVanadium steel 31CrV3
Show UNSPSC/ECL@SS
£ 21.63 excl. VAT
/ Each
£ 25.96 incl. VAT
  • Usually arrives within 14 working days