References
Bahco:27M-21-23
Rubix:401A4933
EAN:7314150180592

Product details : BAHCO 27M-21-23 TUBULAR BOX SPANNER 21-23 MM
6-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: UNE 16586
SB: retail pack on a plastic info card
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: UNE 16586
SB: retail pack on a plastic info card
Strengths
Metric Double Head Socket Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 360 g |
|---|---|
| Opening | 21x23 |
| Length | 183 mm |
| Type | socket wrench |
| Finishing | satin/chrome |
| Diameter | 31 mm |
Show UNSPSC/ECL@SS
£ 32.82 excl. VAT
/ Each
£ 39.38 incl. VAT
- Delivery usually within ( 14 ) days
