Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 7 XL 30 30MM XL COMBINATION WRENCH
GEDORE 7 XL 30 30MM XL COMBINATION WRENCH
Ring impact spanner wrench equal wrench size - 7 XL
References
gedore:
7 XL 30
rubix:
80075863
manufacturer :
6101780
ean:
4010886610176
Technical specifications
Opening
30
Length
480
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 7 XL 30 30MM XL COMBINATION WRENCH
Combination spanner, extra long 30 mm Extra-long shaft for deep applications and high-torque
Technical specifications
Attributes
Logistic Weight
839
g
Opening
30
Length
480
mm
Weight
839
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.20
excl. VAT
/
Each
£
95.04
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 64.10X11 64 RATCHETING RING SPANNER 10 X 11MM
BAHCO 1949M-30-32 OPEN RING WRENCH
STAHLWILLE 40434044 DOUBLE OPEN ENDED SPANNER 3/4 X 7/8 INCH
SCHAEFFLER LOCKNUT-HOOK-KM10-11 LOCKNUT HOOK WRENCH
FACOM 70A.32 32MM RAT FLR NUT WRENCH 70A-32
FACOM COMBINATION WRENCH 440.13/16SR
ROEBUCK OPEN END PODGER SPANNER 24MM
FACOM OPEN ENDED WRENCH 34.7/16
BAHCO 111M-30 COMBINATION WRENCH 30MM
BAHCO 1RM-18 RATCHET COMBI SPANNER
ROEBUCK 880478 OFF-SET COMBINATION WRENCH 15MM
GEDORE 1 B 33 1B COMBINATION SPANNER 33MM
GEDORE RINGSLOGSPANNER 90MM 306 90
GEDORE 13X17 SPANNER 2
GEDORE 12X13MMFLATRINGSPANN 4 12X13