STAHLWILLE 40081717 COMBINATION SPANNER 17MM
13 Series Combination Spanners, OPEN-BOX
See technical informationSee documentsReferences
Stahlwille:40081717
Rubix:2018257
EAN:4018754018826



Documents
Product details : STAHLWILLE 40081717 COMBINATION SPANNER 17MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
| Opening | 17 |
|---|---|
| Length | 190 mm |
| Type | combination wrench |
| Finishing | chromed |
| Diameter | 24.6 mm |
Show UNSPSC/ECL@SS
£ 16.26 excl. VAT
/ Each
£ 19.51 incl. VAT
- Usually arrives within 14 working days
