References
Bahco:44Z-1/2-9/16
Rubix:401A4811
Manufacturer :44Z-1/2-9/16
EAN:7314150375233
Product details : BAHCO 44Z-1/2-9/16 LONG DOUBLE RING W 1/2X9/16
Double ring wrench, long type in inch sizes
Thin-walled heads, both sides chamfered
Chrome micro-matte finishing provides high quality surface
Material: high-performance alloy steel
12-Point Dynamic-Drive™ profile provides longer life for screws and nuts
Standards: ISO 1085, ISO 10103 and DIN 837
Thin-walled heads, both sides chamfered
Chrome micro-matte finishing provides high quality surface
Material: high-performance alloy steel
12-Point Dynamic-Drive™ profile provides longer life for screws and nuts
Standards: ISO 1085, ISO 10103 and DIN 837
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 35.25 excl. VAT
/ Each
£ 42.30 incl. VAT
- Delivery usually within ( 14 ) days

