GEDORE 40 Z 58-62 PIN SPANNER 58MM - 62MM
Hook wrench with pen 40 Z
See technical informationSee documentsReferences
Gedore:40 Z 58-62
Rubix:80090048
Manufacturer :6337120
EAN:4010886633717

Documents
Product details : GEDORE 40 Z 58-62 PIN SPANNER 58MM - 62MM
Hook wrench with pin, 58-62 mm Acc. to DIN 1810, Form B For cross-drilled nuts according to DIN 1816 GEDORE vanadium steel 31CrV3, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 198 g |
|---|---|
| Opening | 62 |
| Length | 240 mm |
| Type | hook spanner |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 19.76 excl. VAT
/ Each
£ 23.71 incl. VAT
- Delivery usually within ( 8 ) days
