STAHLWILLE 01190014 1/4 INCH DRIVE X 14MM CROW RING SPANNER
440 series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:01190014
Rubix:2018483
EAN:4018754000753



Documents
Product details : STAHLWILLE 01190014 1/4 INCH DRIVE X 14MM CROW RING SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x22x31 mm |
|---|---|
| Logistic Weight | 20 g |
| Opening | 14 |
| Length | 31.7 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 46.67 excl. VAT
/ Each
£ 56.00 incl. VAT
- Usually arrives within 14 working days
