FACOM RING WRENCH 55.17AVSE
55.AVSE - Insulated double offset polygonal wrench 1,000 volts VSE series
See technical informationReferences
Facom:55.17AVSE
Rubix:1234116
EAN:3148511123287



Product details : FACOM RING WRENCH 55.17AVSE
55.AVSE - Insulated double offset polygonal wrench 1,000 volts VSE series
-Eye with OGV ® profile.
- Insulation with "safety" colour coding.
-Eye with OGV ® profile.
- Insulation with "safety" colour coding.
Technical specifications
Attributes
| Logistic Weight | 169 g |
|---|---|
| Packaged dimensions (D x W x H) | 207x35x31 mm |
| Package weight | 169 g |
| Opening | 17 |
| Length | 198 mm |
| Type | box wrench |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 34.46 excl. VAT
/ Each
£ 41.35 incl. VAT
- Delivery usually within ( 14 ) days
