ROEBUCK FLAT RING SLOGGING SPANNER 24MM
Polygonal wrench for impact
See technical informationSee documentsReferences
Roebuck:3965246
Rubix:247132
EAN:3660338394218

Documents
Product details : ROEBUCK FLAT RING SLOGGING SPANNER 24MM
High quality chrome vanadium steel.
Very high impact resistance.
Very high impact resistance.
Technical specifications
Attributes
| Opening | 24 |
|---|---|
| Length | 160 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 16.01 excl. VAT
/ Each
£ 19.21 incl. VAT
- In stock: Next day delivery
