GEDORE 40 95-100 40 HOOK WRENCH 95 - 100MM
Hook wrench angled 40
See technical informationSee documentsReferences
Gedore:40 95-100
Rubix:80119201
Manufacturer :6335180
EAN:4010886633519

Documents
Product details : GEDORE 40 95-100 40 HOOK WRENCH 95 - 100MM
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 275 g |
|---|---|
| Opening | 95/100 |
| Length | 280 mm |
| Type | hook wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 19.97 excl. VAT
/ Each
£ 23.96 incl. VAT
- Delivery usually within ( 8 ) days
