Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BAHCO 894M-120 OPEN END WRENCH
BAHCO 894M-120 OPEN END WRENCH
Single Open End Wrench
References
bahco:
894M-120
rubix:
121A6904
ean:
7314151833343
Technical specifications
Opening
120
Length
1000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 894M-120 OPEN END WRENCH
Single-end wrench
15° open angle
Phosphated finish
Standard alloy steel
Standard: ISO 3318 and DIN 894
Technical specifications
Attributes
Logistic Weight
8270
g
Opening
120
Length
1000
mm
Weight
7300
g
Finishing
Gunmetal
Number of sides
1
Type
Flat wrench
Composition
Alloy Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
549.34
excl. VAT
/
Each
£
659.21
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Check our products from related categories
GEDORE 7112-17 OPEN END FITTING 7689600
FACOM COMBINATION WRENCH 41.16
STANLEY STHT13156-0 ST METAL ADJ. WR 12/300MM
ROEBUCK WRENCH SOCKET 6X12 OPENING 12MM 865303
GEODRE 58-62 HOOK SPANNER
FACOM TEE SOCKET WR 97.10X11
BRITOOL EXPERT OPEN ENDED WRENCH 41 X 46MM
BAHCO 9071 ERGO 27MM CENTRAL NUT ADJUSTABLE WRENCH PHOS FINISH 208MM
GEDORE 40 Z 52-55 PIN SPANNER 52MM - 55MM
ROEBUCK COMBINATION WRENCH SPANNER OPENING 12MM 865260
ROEBUCK 880488 OFF-SET COMBINATION WRENCH 32MM
GEDORE RED R09100240 24MM COMBINATION SPANNER
ROEBUCK COMBINATION WRENCH SPANNER OPENING 23MM 865271
GEDORE 534 15 15ML KNUCKLE SPANNER
GEDORE 6019420 RING SPANNER DOUBLE ENDED