STAHLWILLE 05010022 3/4 INCH DRIVE X 22MM HEX SOCKET
55 series sockets
See technical informationSee documentsReferences
Stahlwille:05010022
Rubix:2018643
EAN:4018754008698



Documents
Product details : STAHLWILLE 05010022 3/4 INCH DRIVE X 22MM HEX SOCKET
55 19mm Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x36x52 mm |
|---|---|
| Logistic Weight | 199 g |
| Square drive adapter | 3/4 '' |
| Diameter | 34.7 mm |
| Length | 51 mm |
| Finishing | chromed |
| Weight | 199 g |
Show UNSPSC/ECL@SS
£ 17.00 excl. VAT
/ Each
£ 20.40 incl. VAT
- Usually arrives within 14 working days
