NS.A - 1/2" impact 6-points inch-size sockets
Square drive adapter | 1/2 '' |
---|---|
Length | 38 mm |
Logistic Weight | 80 g |
---|---|
Packaged dimensions (D x W x H) | 40x30x30 mm |
Package weight | 77 g |
Square drive adapter | 1/2 '' |
Length | 38 mm |
Usually arrives within 14 working days