GEDORE 1.1/8AF3/4DRIMPSKT K 32 1.1/8AF
Impact wrench 3/4 socket wrench "6-side K 32
See technical informationReferences
Gedore:K 32 1.1/8AF
Rubix:133A8829
Manufacturer :6284760
EAN:4010886628478

Product details : GEDORE 1.1/8AF3/4DRIMPSKT K 32 1.1/8AF
Impact socket 3/4" 1.1/18" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 367 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 44 mm |
| Length | 52 mm |
| Square | 20 mm |
| Diameter (inch) | 1.1/8 '' |
| Finishing | gunmetal |
| Weight | 367 g |
Show UNSPSC/ECL@SS
£ 23.64 excl. VAT
/ Each
£ 28.37 incl. VAT
- Delivery usually within ( 8 ) days
