References
Draper:63415
Rubix:382A5104
Manufacturer :63415
EAN:5010559634156
Product details : DRAPER 63415 15PC IMPACT SOCKET SET
These Draper HI-TORQ® 6-point impact sockets are forged from hardened chrome molybdenum. Black phosphate finish for corrosion protection. Includes sizes 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27mm and a 3/8" (F) x 1/2" (M) socket converter. For use with electric or pneumatic impact wrenches with a 1/2" drive. Supplied inside an EVA drawer insert tray, 168 x 270 x 30mm. It is suitable for use in Draper and Draper Expert tool chests and other manufacturer's similar products.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 28.75 excl. VAT
/ Each
£ 34.50 incl. VAT
- Delivery usually within ( 7 ) days