FACOM S.17 S BI-HEX SOCKET 1/2 INCH DRIVE 17MM
S-sockets 1/2" 12-sided, metric
See technical informationReferences
Facom:S.17
Rubix:040192
EAN:3148510535906



Product details : FACOM S.17 S BI-HEX SOCKET 1/2 INCH DRIVE 17MM
A [mm]: 12d [mm]: 22.8d1 [mm]: 17.8L [mm]: 36L1 [mm]: 9.5 12-sided [mm]: 12[g]: 52
Strengths
• OGV® Profile: greater power transmission without damaging the nut. • Execution: Glossy chromed. • Available on metal rack: Ref S. 40E (8--> 16 mm) and ref S. 41E (17--> 24 mm).
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Packaged dimensions (D x W x H) | 35x22x22 mm |
| Package weight | 66 g |
| Square drive adapter | 1/2 '' |
| Diameter | 17 mm |
| Length | 36 mm |
| Finishing | glossy |
| Weight | 61 g |
Show UNSPSC/ECL@SS
£ 8.30 excl. VAT
/ Each
£ 9.96 incl. VAT
- Usually arrives within 14 working days
