FACOM 55A.13X15 55A OFFSET RING SPANNER METRIC 13 X 15MM


55A - Metric offset polygon wrenches

References
facom:55A.13X15
rubix:1234133
ean:3148516988324
brand logo
brand logo
Technical specifications

Product details : FACOM 55A.13X15 55A OFFSET RING SPANNER METRIC 13 X 15MM


55A - Metric offset polygon wrenches
- Polygon offset wrenches: Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 50 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight154 g
Packaged dimensions (D x W x H)250x50x21 mm
Package weight154 g
Length238 mm
Weight150 g
Finishingsatin/chrome
Typebox wrench
Show UNSPSC/ECL@SS
£ 12.06 excl. VAT
/ Each
£ 14.47 incl. VAT
  • Usually arrives within 14 working days