References
Gedore Red:R09100120
Rubix:45038381
Manufacturer :3300968
EAN:4060833009683



Product details : GEDORE RED R09100120 12MM COMBINATION SPANNER
Design according to DIN 3113, Form A, ISO 3318, ISO 7738, ring end angled 15°, open-end offset 15°, surface matt-satin chrome-plated, chrome-vanadium steel
Technical specifications
Attributes
| Opening | 12 |
|---|---|
| Length | 153 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 3.36 excl. VAT
/ Each
£ 4.03 incl. VAT
- Delivery usually within ( 8 ) days
