References
Gedore:3114 24
Rubix:4189620
Manufacturer :6670640
EAN:4010886667064

Product details : 24MM O/E CROWFOOT SPANNER
Crowfoot spanner 24 mm Opening at right angle to shaft for maximum accessibility GEDORE vanadium steel 31CrV3, chrome-plated No. 3114 = Delivery without tommy bar No. DS 3114 = Delivery with tommy bar 26 D
Technical specifications
Attributes
| Logistic Weight | 419 g |
|---|---|
| Opening | 24 |
| Length | 250 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 47.07 excl. VAT
/ Each
£ 56.48 incl. VAT
- Delivery usually within ( 22 ) days
