FACOM INSUL WRE 46.17AVSE
46.AVSE - Insulated ring wrenches 1,000 volt VSE series
See technical informationReferences
Facom:46.17AVSE
Rubix:1233938
EAN:3148511055038



Product details : FACOM INSUL WRE 46.17AVSE
46.AVSE - Insulated ring wrenches 1,000 volt VSE series
- Insulation with "safety" colour coding.
- Insulation with "safety" colour coding.
Technical specifications
Attributes
| Logistic Weight | 159 g |
|---|---|
| Packaged dimensions (D x W x H) | 178x42x15 mm |
| Package weight | 159 g |
| Opening | 17 |
| Length | 155 mm |
| Type | flat wrench |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 39.55 excl. VAT
/ Each
£ 47.46 incl. VAT
- Delivery usually within ( 14 ) days
