Product details : ROEBUCK 880114 COMBINATION SPANNER 1 1/4IN AF
Standard: ISO 3318/ DIN ISO 691 /DIN ISO 1711-1/ ISO 7738/ DIN 3113 Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. With 15° elbow for easy manoeuvring on flat surfaces.