GEDORE 11MMEXLONGCOMBISPNNR 7XL-11
Ring impact spanner wrench equal wrench size - 7 XL
See technical informationReferences
Gedore:7 XL 11
Rubix:118A0992
Manufacturer :6097490
EAN:4010886609743

Product details : GEDORE 11MMEXLONGCOMBISPNNR 7XL-11
Combination spanner, extra long 11 mm Extra-long shaft for deep applications and high-torque
Technical specifications
Attributes
| Logistic Weight | 76 g |
|---|---|
| Opening | 11 |
| Length | 200 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.73 excl. VAT
/ Each
£ 15.28 incl. VAT
- Delivery usually within ( 8 ) days
