ROTHENBERGER WIDE JAW WRENCH 10IN 70461


Wide Jaw Wrenches with jaw protectors

References
rothenberger:70461
rubix:2574243
brand logo
brand logo
Technical specifications
Opening50
Length250 mm

Product details : ROTHENBERGER WIDE JAW WRENCH 10IN 70461


Wide Jaw wrench with protective jaw covers for chrome fittings, available in 6", 8", 10". Made in chrome vanadium steel with laser etched size adjustment, soft grip handles and plastic replaceable jaw protectors. 6" opens to 34mm, 8" opens to 38mm, 10" opens to 50mm.

Technical specifications


Attributes
Opening50
Length250 mm
Show UNSPSC/ECL@SS
£ 36.61 excl. VAT
/ Each
£ 43.93 incl. VAT
  • In stock: Next day delivery