References
Knipex:98 00 18
Rubix:388A4252
EAN:4003773019985



Product details : KNIPEX 980018 OPEN JAW WRENCHES
Bek bent 15 °. Tool steel, completely chromed. Chrome-vanadium steel, forged, hardened in oil.
Jaw 15° angled. Basic tool chrome plated. Chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x40x46 mm |
|---|---|
| Opening | 18 |
| Length | 165 mm |
| Type | flat wrench |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 26.63 excl. VAT
/ Each
£ 31.96 incl. VAT
- Delivery usually within ( 14 ) days