FACOM 55A.27X30 55A OFFSET RING SPANNER METRIC 27 X 30MM
55A - Metric offset polygon wrenches
See technical informationReferences
Facom:55A.27X30
Rubix:1234156
EAN:3148516987877



Product details : FACOM 55A.27X30 55A OFFSET RING SPANNER METRIC 27 X 30MM
55A - Metric offset polygon wrenches
- Polygon offset wrenches: Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 50 mm.
- Finish: Satin chrome-plated.
- Polygon offset wrenches: Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 50 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 623 g |
|---|---|
| Packaged dimensions (D x W x H) | 365x65x45 mm |
| Package weight | 613 g |
| Opening | 27x30 |
| Length | 353 mm |
| Type | box wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 41.64 excl. VAT
/ Each
£ 49.97 incl. VAT
- Delivery usually within ( 14 ) days
