References
Bahco:315M-36
Rubix:121A8325
EAN:7314150133321

Documents
Product details : BAHCO 315M-36 OFFSET STRIKING WRENCH
45° Offset head
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
Strengths
Metric Deep Offset Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 2836 g |
|---|---|
| Opening | 36 |
| Length | 317 mm |
| Type | striking wrench |
| Diameter | 70 mm |
Show UNSPSC/ECL@SS
£ 105.41 excl. VAT
/ Each
£ 126.49 incl. VAT
- Delivery usually within ( 14 ) days
